Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS CS8269 Receptacle, 50A, 250V, 2-Pole, 3-Wire Grounding | AC8QGF 3D332

HUBBELL WIRING DEVICE-KELLEMS CS8269 Receptacle, 50A, 250V, 2-Pole, 3-Wire Grounding

Item: AC8QGF Model: CS8269Cross Ref: 3D332
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€231.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps50A
ColorBlack
ConnectivityScrew Terminals
GradeGrade Industrial
Height2 9/25"
Length2.69"
MaterialPhenolic
MountingScrew Mounting
Mounting TypeFlush
Nema ConfigurationNon-NEMA
Nema RatingNEMA 12, NEMA 4, NEMA 4X
Number Of Poles2
Number Of Wires3
Phase1
TypeShrouded
Voltage250V
Wattage12500 W
Width2 3/25"
Wire Size#10 AWG to #6 AWG
Wire TypeStandard
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating50A
For EnvironmentDry
For LocationIndoor
GroundingGrounded
Housing ColorBlack
Housing MaterialPhenolic
MarketIndustrial
Mount TypeFlush
Resistance PropertiesHeat Resistant
StandardsCSA CERTIFIED C22.2 NO. 42, UL 498
Voltage Rating250V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)5.99
Ship length (cm)6.83
Ship width (cm)5.38
HS code8536698000
Country of OriginUS

Product Details:

    • Special Features: With Locking Cover

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CS8269 Receptacle, 50A, 250V, 2-Pole, 3-Wire Grounding
€231.48 /unit