HUBBELL WIRING DEVICE-KELLEMS CR15LA Straight Receptacle, Duplex, 15A 125V, Light Almond, 1 Pk | BD2KEF

HUBBELL WIRING DEVICE-KELLEMS CR15LA Straight Receptacle, Duplex, 15A 125V, Light Almond, 1 Pk

Item: BD2KEF Model: CR15LA
In Stock

Get it by Monday, Jun 16

€8.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorAlmond
ConnectivitySide Wired
Height3 7/25"
Length1 8/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width0.83"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)8.33
Ship length (cm)3.35
Ship width (cm)2.11
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CR15LA Straight Receptacle, Duplex, 15A 125V, Light Almond, 1 Pk
€8.67 /unit