HUBBELL WIRING DEVICE-KELLEMS CR15ITRP2 Straight Receptacle, Duplex, 15A 125V, Ivory, 1 Pk, 8 Inch Stranded Lead | BC9EDE

HUBBELL WIRING DEVICE-KELLEMS CR15ITRP2 Straight Receptacle, Duplex, 15A 125V, Ivory, 1 Pk, 8 Inch Stranded Lead

Item: BC9EDE Model: CR15ITRP2
In Stock

Get it by Thursday, Jun 12

€19.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorIvory
ConnectivitySide Wired
Height3 7/25"
Length1 8/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width0.83"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.33
Ship length (cm)3.35
Ship width (cm)2.11

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS CR15ITRP2 Straight Receptacle, Duplex, 15A 125V, Ivory, 1 Pk, 8 Inch Stranded Lead
€19.38 /unit