Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS BR20C1BL Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Blue | BD4NRU

HUBBELL WIRING DEVICE-KELLEMS BR20C1BL Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Blue

Item: BD4NRU Model: BR20C1BL
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorBlue
ConnectivityBack And Side Wired
Height3 7/25"
Length1 8/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Voltage125V
Width0.83"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.33
Ship length (cm)3.35
Ship width (cm)2.11
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS BR20C1BL Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Blue
€13.47 /unit