Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS BR15TR Straight Receptacle, Duplex, 15A 125V, Brown, 1 Pk | AC2AJU 2HDZ1

HUBBELL WIRING DEVICE-KELLEMS BR15TR Straight Receptacle, Duplex, 15A 125V, Brown, 1 Pk

Item: AC2AJU Model: BR15TRCross Ref: 2HDZ1
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
Application EnvironmentCommercial Environments
ColorBrown
ConnectivityBack And Side Wired
GradeCommercial
Height1 4/25"
Length3.3"
MaterialNylon
Max. Hp1/2 hp
Mounting TypeFlush
Nema RatingNEMA 5-15R
Number Of Gangs1
Number Of Poles2
Number Of Wires3
Outlet TypeDuplex
Phase1
Power IndicatorNo
Surge ProtectionNo
Voltage125V
Wattage1875 W
Weather ResistantNo
Width1.58"
Wire Size14 AWG to 10 AWG
Wiring MethodBack And Side
AfciNo
Connection OrientationStraight
Contact MaterialBrass
Cover TypeNo Cover
Current Rating15A
Face Plate Height2.7"
GfciNo
GroundingGrounded
Housing ColorBrown
Housing MaterialNylon
Includes Mounting HardwareYes
Mount Hole Center-to-center Height3.3"
Mount TypeFlush
Overall Depth1.2"
Receptacle TypeDuplex
Special ResistanceTamper Resistant
StandardsCSA CERTIFIED C22.2, NEMA WD-6, UL 498 FILE E2186
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.95
Ship length (cm)8.38
Ship width (cm)4.01
HS code8536698000
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS BR15TR Straight Receptacle, Duplex, 15A 125V, Brown, 1 Pk
€13.36 /unit