Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS BR15BL Straight Receptacle, Duplex, 15A 125V, Blue | BD4DTG

HUBBELL WIRING DEVICE-KELLEMS BR15BL Straight Receptacle, Duplex, 15A 125V, Blue

Item: BD4DTG Model: BR15BL
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorBlue
ConnectivityBack And Side Wired
Height1.07"
Length3 7/25"
MaterialNylon
Max. Hp1/2 hp
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Width1.57"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.72
Ship length (cm)8.33
Ship width (cm)3.99
Country of OriginCN

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS BR15BL Straight Receptacle, Duplex, 15A 125V, Blue
€5.96 /unit