Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS BA2421 Floor Box 1-gang Rectangular Steel | AB9PYY 2EMR3

HUBBELL WIRING DEVICE-KELLEMS BA2421 Floor Box 1-gang Rectangular Steel

Item: AB9PYY Model: BA2421Cross Ref: 2EMR3
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Box
Capacity39.5 cu. in.
Conduit Size1/2", 3/4", 1", 1 1/4"
Height2.74"
Length4.38"
MaterialSteel
Number Of Gangs1
Opening Size4 1/2"
ShapeRectangular
Type1-Gang Flush Rectangular With Aluminum Collar
Width3.19"

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)6.96
Ship length (cm)12.22
Ship width (cm)15.24
HS code7326908588
Country of OriginUS

Product Details:

    • Special Features: Fully Adjustable

Product Variants

ProductModelShapeMaterialNumber Of GangsHeightCapacityOpening SizeOpeningHole Dia.Price
HUBBELL WIRING DEVICE-KELLEMS S1PFB Floor Box Pvc Round Diameter 5 3/4 In | AB9MMX 2DZL7 S1PFBRoundPVC26"-5"5"-€57.89
HUBBELL WIRING DEVICE-KELLEMS PFBRG1 Floor Box 1-gang Flush Rectangular Pvc | AB9PYM 2EMN2 PFBRG1RectangularPVC1--5 1/2"--€60.98
HUBBELL WIRING DEVICE-KELLEMS PFBRG2 Floor Box 2-gang Flush Rectangular Pvc | AB9PYN 2EMN3 PFBRG2RectangularPVC2-85.8 Max Per Gang8 3/4"--€106.33
HUBBELL WIRING DEVICE-KELLEMS S1CFB Floor Box Pvc/cast Iron 7.26 x 7.45 In | AE3YAD 5GTL8 S1CFBRoundCast Iron, PVC26"-6"5"5"€393.98
HUBBELL WIRING DEVICE-KELLEMS S1SFB Floor Box Pvc/steel 7.5 x 7.38 In | AE3YAE 5GTL9 S1SFBRoundPVC, Steel26"-6"5"5"€290.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS BA2421 Floor Box 1-gang Rectangular Steel
€166.06 /unit