Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS B2537 Floor Box Brass Collar Cast Iron | AB9PYG 2EML6

HUBBELL WIRING DEVICE-KELLEMS B2537 Floor Box Brass Collar Cast Iron

Item: AB9PYG Model: B2537Cross Ref: 2EML6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€186.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Box
Height2.81"
Length4.187"
MaterialCast Iron
Number Of Gangs1
Opening4.19"
Opening Size4 1/4"
ShapeRound
TypeRound
Width2 7/8"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)7.29
Ship length (cm)12.29
Ship width (cm)12.29
HS code7326908588
Country of OriginUS

Product Details:

    • Special Features: Fully Adjustable

Product Variants

ProductModelHeightShapeMaterialNumber Of GangsOpening SizeTypeOpeningPrice
HUBBELL WIRING DEVICE-KELLEMS B2588275 Round Floor Box | AC8QFQ 3D309 B25882753 3/4"RoundCast Iron14 1/4"--€138.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS B2537 Floor Box Brass Collar Cast Iron
€186.80 /unit