Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS AHP1500CRP Occupancy Sensors, Passive Infrared, Ceiling Mount, 1500 Square Feet | AF9AMH 29RW62

HUBBELL WIRING DEVICE-KELLEMS AHP1500CRP Occupancy Sensors, Passive Infrared, Ceiling Mount, 1500 Square Feet

Item: AF9AMH Model: AHP1500CRPCross Ref: 29RW62
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€419.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Coverage1500 sq. ft.
Green Certification Or Other RecognitionRoHS.png
Installation TypeCeiling
Minute4 min. to 30 min.
Sensor TypePassive Infrared
Time DelayAdaptive
Timer4 min. to 30 min.
Timer Range4 min. to 30 min.
Viewing Angle360°
Communication MethodHard Wired
Compatible With BrandHubbell Wiring
Compatible With Manufacturer Model NumberCU300A, CU300HD, CU300M, CU347A
IncludesRelay
Installation LocationCeiling
Load Rating @ 120v AcDependent on Control Unit Rating
Load Rating @ 277v AcDependent on Control Unit Rating
Manufacturer WarrantyLimited Lifetime
Operating Voltage24V DC
StandardsCUL LISTED, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.35
Ship length (cm)16
Ship width (cm)13.72
HS code8541600050
Country of OriginCN

Product Details:

    • With Photocell And Relay

Product Variants

ProductModelCoverageTime DelaySensor TypeColorInstallation TypeViewing AngleTimer RangeMinutePrice
HUBBELL WIRING DEVICE-KELLEMS ATP1500C Occupancy Sensor, 1500 Square Feet Coverage | AB2QJG 1ND56 ATP1500C1500 sq. ft.Adaptive/ManualPassive InfraredWhiteCeiling360°8 min. to 40 min.8 min. to 40 min.€234.36
HUBBELL WIRING DEVICE-KELLEMS ATP1500CRP Occupancy Sensor, 1500 Square Feet Coverage, With Relay | AB2QJH 1ND57 ATP1500CRP1500 sq. ft.Adaptive/ManualPassive InfraredWhiteCeiling360°8 min. to 40 min.8 min. to 40 min.€327.31
HUBBELL WIRING DEVICE-KELLEMS ATP1600WRP Occupancy Sensor, 1600 Square Feet Coverage, With Relay | AB2QJJ 1ND58 ATP1600WRP1600 sq. ft.Adaptive/ManualPassive InfraredWhiteWall115°8 min. to 40 min.8 min. to 40 min.€398.02
HUBBELL WIRING DEVICE-KELLEMS ATU1000CRP Occupancy Sensor, 1000 Square Feet Coverage, With Relay | AB2QJM 1ND61 ATU1000CRP1000 sq. ft.Adaptive/ManualUltrasonicWhiteCeiling180°8 min. to 40 min.8 min. to 40 min.€433.72
HUBBELL WIRING DEVICE-KELLEMS ATU2000C Occupancy Sensor, 2000 Square Feet Coverage | AB2QJN 1ND62 ATU2000C2000 sq. ft.Adaptive/ManualUltrasonicWhiteCeiling360°8 min. to 40 min.8 min. to 40 min.€379.03
HUBBELL WIRING DEVICE-KELLEMS ATU2000CRP Occupancy Sensor, 2000 Square Feet Coverage, With Relay | AB2QJP 1ND63 ATU2000CRP2000 sq. ft.Adaptive/ManualUltrasonicWhiteCeiling360°8 min. to 40 min.8 min. to 40 min.€480.86
HUBBELL WIRING DEVICE-KELLEMS WS2000W Occupancy/VACancy Sensor Switch, Passive Infrared, 120/277VAC, White | AB7KKX 23NY61 WS2000W1200 sq. ft.ManualPassive InfraredWhiteWall180°20 sec. to 30 min.20 sec. to 30 min.€117.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AHP1500CRP Occupancy Sensors, Passive Infrared, Ceiling Mount, 1500 Square Feet
€419.05 /unit