HUBBELL WIRING DEVICE-KELLEMS AFR15TRW Afci Receptacle, 15A, White | BD4MPZ

HUBBELL WIRING DEVICE-KELLEMS AFR15TRW Receptacle, Commercial, Standard Duplex, Flush Mount, 15A, 125V AC, White

Item: BD4MPZ Model: AFR15TRWCross Ref: 49YL06
Limited Availability
€103.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
AfciYes
Amps Rating15A
Connection OrientationStraight
Cover TypeNo Cover
Face Plate Height2 3/5"
Face Plate Width1.7"
GfciNo
GroundingGrounded
Housing ColorWhite
Housing MaterialNylon
Hp1/2 hp
Max. Operating Temp.150°F
Min. Operating Temp.-30°F
Mount Hole Center-to-center Height3 4/5"
Mounting TypeFlush
No. Of Gangs1
No. Of Poles2
No. Of Wires3
Overall Depth1 2/5"
PolarizedYes
Receptacle TypeDuplex
Self TestingYes
Special ResistanceTamper Resistant
Surge ProtectionNo
Voltage125V AC
Wire Connection LocationBack, Side
Wire Connection TypeScrew Terminals
Current Rating15A
GradeGeneral Use
Mount TypeFlush
PhaseSingle
StandardsCSA CERTIFIED C22.2 NO. 42, CSA CERTIFIED TECH LETTER NO. M-02A, NEMA WD-6, UL 498, UL FEDERAL SPECIFICATION WC-596, UL1699A E366570
Voltage Rating125V AC
Wire Connection TypesScrew Terminals

Shipping Info:

Ship weight (kg) 0.1125
Ship length (cm)3.56
Country of OriginCN

Product Variants

ProductModelMaterialOverall LengthOverall HeightNo. Of WiresNo. Of PolesAmps RatingPhaseVoltagePrice
GROTE 87215 Ultra Seal G7 Receptacle, 7-Way Male Plug, 24 Inch Length | CJ3RHX 87215Die Cast Zinc, PVC24"------€103.93
GROTE 87210 Ultra Seal G7 Receptacle, Die-Cast Receptacle with Solid Brass Pins, 7-Way Female Plug | CJ3RHY 87210Die Cast Zinc, PVC24"------€106.90
BRYANT BRY5262IGB Industrial/Harsh Environments Isolated Ground Receptacle, 15A, Brown | CD3KHW 52HD10 BRY5262IGBNylon--32-1-€35.09
BRYANT CR15IG Isolated Ground Receptacle, 15A, Commercial, Orange, No Tamper Resistant | CH6NTG 49YZ19 CR15IGNylon--32-1125V AC€9.90
BRYANT CR20IG Isolated Ground Receptacle, 20A, Commercial, Orange, No Tamper Resistant | CH6NTH 52HD77 CR20IGNylon--32-1125V AC€8.88
DAYTON HV120001G Motor And Pump Receptacles | CJ2VMR HV120001G--------€9.08
DAYTON 111951 Receptacle | CJ3CWK 111951--------€7.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS AFR15TRW Receptacle, Commercial, Standard Duplex, Flush Mount, 15A, 125V AC, White
€103.04 /unit