Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 8300GY Duplex Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Gray | BD4LQN

HUBBELL WIRING DEVICE-KELLEMS 8300GY Duplex Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Gray

Item: BD4LQN Model: 8300GY
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorGray
ConnectivityBack And Side Wired
Height1.15"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
MountingScrew Mounting
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Wattage2500 W
Width1.57"
Wire Size12 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.92
Ship length (cm)8.33
Ship width (cm)3.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 8300GY Duplex Receptacle, 20A, 125V, 2-Pole, 3-Wire Grounding, Gray
€34.79 /unit