Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 8200GYL Duplex Receptacle, Led Indicator, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray | BD3YKM

HUBBELL WIRING DEVICE-KELLEMS 8200GYL Duplex Receptacle, Led Indicator, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray

Item: BD3YKM Model: 8200GYL
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorGray
ConnectivityBack And Side Wired
Height1.15"
IndicatorGreen LED
Length3 7/25"
MaterialNylon
Max. Hp1/2 hp
MountingScrew Mounting
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Wattage1875 W
Width1.57"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.92
Ship length (cm)8.33
Ship width (cm)3.99
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 8200GYL Duplex Receptacle, Led Indicator, 2-Pole, 3-Wire Grounding, 15A, 125V, Gray
€36.71 /unit