Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 74011030 2-1/2 Npt Cord Grip Aluminium | AE8GAM 6D157

HUBBELL WIRING DEVICE-KELLEMS 74011030 2-1/2 Npt Cord Grip Aluminium

Item: AE8GAM Model: 74011030Cross Ref: 6D157
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€544.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size1.69" to 1.81"
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum, Stainless Steel
Mesh Length10 1/4"
Trade Size2 1/2"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)10.16
Ship length (cm)63.5
Ship width (cm)12.7
HS code8536904000
Country of OriginUS

Product Variants

ProductModelTrade SizeCable SizeCord Grip TypeMesh LengthMaterialLiquid Tight / Dust TightMale/femaleConduit SizePrice
HUBBELL WIRING DEVICE-KELLEMS 07401003 3/8 Npt Cord Grip Aluminium | AE3CEZ 5C800 074010033/8"0.38" to 0.44"Straight3 3/4"Aluminum, Stainless SteelLiquid TightMale1/2"€99.26
HUBBELL WIRING DEVICE-KELLEMS 7401011 3/4 Npt Cord Grip Aluminium | AE8FZP 6D130 74010113/4"0.19" to 0.25"Straight2 1/8"Aluminum, Stainless SteelLiquid TightMale-€109.41
HUBBELL WIRING DEVICE-KELLEMS 74011252 1-1/2 Npt Cord Grip Aluminium | AE8GAA 6D140 740112521 1/2"0.75" to 0.88"Straight5 7/8"Aluminum, Stainless SteelLiquid TightMale-€254.57
HUBBELL WIRING DEVICE-KELLEMS 74011256 1-1/2 Npt Cord Grip Aluminium | AE8GAE 6D148 740112561 1/2"1.69" to 1.81"Straight10 1/4"Aluminum, Stainless SteelLiquid TightMale-€327.31
HUBBELL WIRING DEVICE-KELLEMS 74011257 1-1/2 Npt Cord Grip Aluminium | AE8GAF 6D149 740112571 1/2"1.75" to 1.88"Straight11"Aluminum, Stainless SteelLiquid TightMale-€327.31
HUBBELL WIRING DEVICE-KELLEMS 74011258 2 Npt Cord Grip Aluminium | AE8GAG 6D150 740112582"1.25" to 1.38"Straight7 1/4"Aluminum, Stainless SteelLiquid TightMale-€343.47
HUBBELL WIRING DEVICE-KELLEMS 74011259 2 Npt Cord Grip Aluminium | AE8GAH 6D151 740112592"1.31" to 1.44"Straight7 5/8"Aluminum, Stainless SteelLiquid TightMale-€343.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 74011030 2-1/2 Npt Cord Grip Aluminium
€544.77 /unit