HUBBELL WIRING DEVICE-KELLEMS 5252I Straight Receptacle, Duplex, 15A 125V, Ivory | CE6QPQ

HUBBELL WIRING DEVICE-KELLEMS 5252I Straight Receptacle, Duplex, 15A 125V, Ivory

Item: CE6QPQ Model: 5252I
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps15A
ColorIvory
ConnectivityBack And Side Wired
MaterialComposite, Thermoplastic
Nema RatingNEMA 5-15R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage1875 W
Wire Size14 AWG to 10 AWG

Shipping Info:

Country of OriginUS

Product Details:

    • 2-Pole 3-Wire Grounding

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 5252I Straight Receptacle, Duplex, 15A 125V, Ivory