Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 31622008L Cord Connector Locknut Nylon 1 In | AB9MLT 2DZG8

HUBBELL WIRING DEVICE-KELLEMS 31622008L Cord Connector Locknut Nylon 1 In

Item: AB9MLT Model: 31622008LCross Ref: 2DZG8
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCord Connector Locknut
Conduit Hole1
Conduit Size1"
Conduit Sub-categoryLocknut
MaterialNylon
Overall Length2.406"
TypeNon Metallic
ColorBlack
Hub Size1"
StandardsCSA CERTIFIED, UL LISTED
Thickness0.265"
Thread Size1"
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)10.41
Ship length (cm)4.29
Ship width (cm)0.67
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOverall LengthConduit SizeConduit Hole SizeMaterialConduit HoleTypePrice
HUBBELL WIRING DEVICE-KELLEMS 31622002L Cord Connector Locknut Nylon 3/8 In | AB9MLP 2DZG5 31622002L1.406"3/8"0.375"Nylon-Non Metallic€0.84
HUBBELL WIRING DEVICE-KELLEMS 31622003L Cord Connector Locknut Nylon 1/2 In | AB9MLQ 2DZG6 31622003L1.703"1/2"0.5"Nylon-Non Metallic€0.79
HUBBELL WIRING DEVICE-KELLEMS 31622007L Cord Connector Locknut Nylon 3/4 In | AB9MLR 2DZG7 31622007L2"3/4"0.75"Nylon-Non Metallic€1.08
HUBBELL WIRING DEVICE-KELLEMS LNP11B Cord Connector Locknut Nylon Pg11 | AB9MLU 2DZG9 LNP11B1.484"--Nylon-Non Metallic€0.77
HUBBELL WIRING DEVICE-KELLEMS LNP13B Cord Connector Locknut Nylon Pg13.5 | AB9MLV 2DZH1 LNP13B1.531"--Nylon-Non Metallic€0.77
HUBBELL WIRING DEVICE-KELLEMS LNP16B Cord Connector Locknut Nylon Pg16 | AB9MLW 2DZH2 LNP16B1.688"--Nylon-Non Metallic€0.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 31622008L Cord Connector Locknut Nylon 1 In
€1.79 /unit