Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 1223PWW Toggle Switch, Three Way, 20A, 120/277VAC, White | BC8YNL

HUBBELL WIRING DEVICE-KELLEMS 1223PWW Toggle Switch, Three Way, 20A, 120/277VAC, White

Item: BC8YNL Model: 1223PWW
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemToggle Switch
ActionSPDT
Action TypeSPDT
Amps20A
ColorWhite
ConnectivityPre Wired
Height1.83"
Length4.18"
Number Of Poles1
Voltage120-277V AC
Width1.3"
Wire Size14 AWG to 10 AWG

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.65
Ship length (cm)10.62
Ship width (cm)3.3
Country of OriginCN

Product Variants

ProductModelColorConnectivityAmpsVoltageNumber Of PolesHeightWire SizeActionPrice
HUBBELL WIRING DEVICE-KELLEMS 1223W Toggle Switch, Three Way, 20A, 120/277VAC, White | BC8ACZ 1223WWhiteBack And Side Wired20A120-277V AC11.83"14 AWG to 10 AWGSPDT€12.56
HUBBELL WIRING DEVICE-KELLEMS 1223LA Toggle Switch, Three Way, 20A, 120/277VAC, Light Almond | BC8CTT 1223LAAlmondBack And Side Wired20A120-277V AC11.83"14 AWG to 10 AWGSPDT€15.26
HUBBELL WIRING DEVICE-KELLEMS 1203W Toggle Switch, Three Way, 15A, 120/277VAC, White | BC8JNR 1203WWhiteBack And Side Wired15A120-277V AC11.83"14 AWG to 10 AWGSPDT€12.32
HUBBELL WIRING DEVICE-KELLEMS 1223I Toggle Switch, Three Way, 20A, 120/277VAC, Ivory | BC8LBJ 1223IIvoryBack And Side Wired20A120-277V AC11.83"14 AWG to 10 AWGSPDT€15.26
HUBBELL WIRING DEVICE-KELLEMS 1203LA Toggle Switch, Three Way, 15A, 120/277VAC, Light Almond | BC8MJE 1203LAAlmondBack And Side Wired15A120-277V AC11.83"14 AWG to 10 AWGSPDT€12.32
HUBBELL WIRING DEVICE-KELLEMS 1203BK Toggle Switch, Three Way, 15A, 120/277VAC, Black | BC8PKG 1203BKBlackBack And Side Wired15A120-277V AC11.83"14 AWG to 10 AWGSPDT€12.32
HUBBELL WIRING DEVICE-KELLEMS 1223R Toggle Switch, Three Way, 20A, 120/277VAC, Red | BC8RXM 1223RRedBack And Side Wired20A120-277V AC11.83"14 AWG to 10 AWGSPDT€15.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 1223PWW Toggle Switch, Three Way, 20A, 120/277VAC, White
€20.39 /unit