Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 074-01-1178 Cord Grip 1 1/4 Inch Npt | AE8FZZ 6D139

HUBBELL WIRING DEVICE-KELLEMS 074-01-1178 Cord Grip 1 1/4 Inch Npt

Item: AE8FZZ Model: 074-01-1178Cross Ref: 6D139
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€228.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size1.25" to 1.375"
Conduit Size1 1/4"
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum, Stainless Steel
Mesh Length7 1/4"
Trade Size1 1/4"
TypeLiquid Tight
Body ColorSilver
Body MaterialAluminum
Box Connection1 1/4" MNPT
Collar MaterialAluminum
Compatible Conduit Trade Size1 1/4"
Compatible Conduit TypeLiquid Tight Cord Connector With Strain Relief
Connection OrientationStraight
Cord Dia. Range1.25" to 1.38"
Environmental RatingHazardous Locations
For Maximum Cable Od1.38"
For Minimum Cable Od1.25"
For Use WithKellems Wire Management
Form SizeF5
Grommet Color CodeNo Code
Hazardous Location RatingNot Rated
Hub Size1 1/4"
InsulatedNo
Length - Box To End Of Connector1 11/16"
Length - External Strain Relief7 1/4"
Liquid-tightYes
Material - External Strain ReliefStainless Steel
Maximum Operating Temperature240°F
Minimum Operating Temperature-30°F
Number Of Cords1
Resistance PropertiesCorrosion Resistant
SeriesDeluxe Cord Grips
StandardsCSA, UL
Strain Relief TypeMesh
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.35
Ship length (cm)38.1
Ship width (cm)6.35
HS code8547200000
Country of OriginUS

Product Variants

ProductModelTypeMaterialCable SizeLiquid Tight / Dust TightMesh LengthTrade SizeMale/femaleConduit SizePrice
HUBBELL WIRING DEVICE-KELLEMS 073031205 Cord Grip 1 1/4 Inch Npt | AE7YWV 6C094 073031205Non InsulatedSteel0.97" to 1.25"Dust Tight9"1 1/4"Male1 1/4"€61.45
HUBBELL WIRING DEVICE-KELLEMS 074-01-026 Cord Grip 1 1/4 Inch Npt | AE8FZW 6D136 074-01-026Liquid TightAluminum, Stainless Steel0.875" to 1"Liquid Tight6"1 1/4"Male1 1/4"€220.37
HUBBELL WIRING DEVICE-KELLEMS 074-01-027 Cord Grip 1 1/4 Inch Npt | AE8FZX 6D137 074-01-027Liquid TightAluminum, Stainless Steel1" to 1.125"Liquid Tight5 3/4"1 1/4"Male1 1/4"€186.19
HUBBELL WIRING DEVICE-KELLEMS 074-01-028 Cord Grip 1 1/4 Inch Npt | AE8FZY 6D138 074-01-028Liquid TightAluminum, Stainless Steel1.13" to 1.25"Liquid Tight5 5/8"1 1/4"Male1 1/4"€216.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 074-01-1178 Cord Grip 1 1/4 Inch Npt
€228.14 /unit