Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 074-01-008 Cord Grip 1/2 Inch Npt | AE7YXC 6C101

HUBBELL WIRING DEVICE-KELLEMS 074-01-008 Cord Grip 1/2 Inch Npt

Item: AE7YXC Model: 074-01-008Cross Ref: 6C101
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€125.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrain Relief Cord Grip
Cable Size0.375" to 0.5"
Conduit Size1/2"
Cord Grip TypeStraight
Liquid Tight / Dust TightLiquid Tight
Male/femaleMale
MaterialAluminum, Stainless Steel
Mesh Length4 1/8"
Trade Size1/2"
TypeLiquid Tight
Body ColorSilver
Body MaterialAluminum
Box Connection1/2" MNPT
Collar MaterialAluminum
Compatible Conduit Trade Size1/2"
Compatible Conduit TypeLiquid Tight Cord Connector With Strain Relief
Connection OrientationStraight
Cord Dia. Range0.38" to 0.5"
Environmental RatingHazardous Locations
For Maximum Cable Od1/2"
For Minimum Cable Od0.38"
For Use WithKellems Wire Management
Form SizeF2
Grommet Color CodeNo Code
Hazardous Location RatingClass I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Hub Size1/2"
InsulatedNo
Length - Box To End Of Connector7/8"
Length - External Strain Relief4 1/8"
Liquid-tightYes
Material - External Strain ReliefStainless Steel
Maximum Operating Temperature240°F
Minimum Operating Temperature-30°F
Number Of Cords1
Resistance PropertiesCorrosion Resistant
SeriesDeluxe Cord Grips
StandardsCSA, UL
Strain Relief TypeMesh
Thread GenderMale
Thread TypeNPT

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.79
Ship length (cm)21.59
Ship width (cm)6.35
HS code8547200000
Country of OriginCN

Product Variants

ProductModelTrade SizeTypeMaterialCable SizeLiquid Tight / Dust TightMesh LengthCord Grip TypeMale/femalePrice
HUBBELL WIRING DEVICE-KELLEMS 073031200 Cord Grip 1/2 Inch Npt | AE7YWP 6C089 0730312001/2"Non InsulatedSteel0.24" to 0.32"Dust Tight3 1/4"-Male€36.69
HUBBELL WIRING DEVICE-KELLEMS 073031201 Cord Grip 1/2 Inch Npt | AE7YWQ 6C090 0730312011/2"Non InsulatedSteel0.32" to 0.43"Dust Tight3 3/4"-Male€33.53
HUBBELL WIRING DEVICE-KELLEMS 073031202 Cord Grip 1/2 Inch Npt | AE7YWR 6C091 0730312021/2"Non InsulatedSteel0.43" to 0.54"Dust Tight5"-Male€35.32
HUBBELL WIRING DEVICE-KELLEMS 074-01-010 Cord Grip 1/2 Inch Npt | AE7YXD 6C102 074-01-0101/2"Liquid TightAluminum, Stainless Steel0.5" to 0.625"Liquid Tight4 3/8"StraightMale€109.38
HUBBELL WIRING DEVICE-KELLEMS 074-01-004 Cord Grip 1/2 Inch Npt | AE8FZL 6D126 074-01-0041/2"Liquid TightAluminum, Stainless Steel0.187" to 0.25"Liquid Tight2 1/8"StraightMale€99.26
HUBBELL WIRING DEVICE-KELLEMS 074-01-006 Cord Grip 1/2 Inch Npt | AE8FZM 6D127 074-01-0061/2"Liquid TightAluminum, Stainless Steel0.25" to 0.375"Liquid Tight3 5/8"StraightMale€109.32
HUBBELL WIRING DEVICE-KELLEMS 074-01-1247 Cord Grip 1/2 Inch Npt | AE8FZN 6D128 074-01-12471/2"Liquid TightAluminum, Stainless Steel0.625" to 0.75"Liquid Tight6"StraightMale€104.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 074-01-008 Cord Grip 1/2 Inch Npt
€125.89 /unit