Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 02401013 Support Grip Single Eye 0.50-0.62 In | AE4DUL 5JMH8

HUBBELL WIRING DEVICE-KELLEMS 02401013 Support Grip Single Eye 0.50-0.62 In

Item: AE4DUL Model: 02401013Cross Ref: 5JMH8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport Grip
Breaking Strength530 lbs.
Eye Length7"
Grip MaterialStainless Steel
Grip StyleClosed Mesh
Mesh Length10"
StyleClose Mesh
TypeSingle Eye Single Weave

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)52.07
Ship width (cm)7.62
HS code7326908588
Country of OriginMX

Product Variants

ProductModelBreaking StrengthMesh LengthGrip MaterialEye LengthFinishCable Dia. RangeGrip StylePrice
HUBBELL WIRING DEVICE-KELLEMS 02216002 Support Grip Single Eye 0.29-0.37 In | AE4DUD 5JMH1 02216002290 lbs.4.25"Bronze5"Tin Coat-Closed Mesh€24.12
HUBBELL WIRING DEVICE-KELLEMS 02216003 Support Grip Single Eye 0.35-0.44 In | AE4DUE 5JMH2 02216003500 lbs.4.75"Bronze5 1/2"Tin Coat-Closed Mesh€28.07
HUBBELL WIRING DEVICE-KELLEMS 02216004 Support Grip Single Eye 0.41-0.50 in | AE4DUF 5JMH3 02216004500 lbs.5"Bronze5 1/2"Tin Coat-Closed Mesh€32.57
HUBBELL WIRING DEVICE-KELLEMS 02216005 Support Grip Single Eye 0.46-0.56 in | AE4DUG 5JMH4 02216005660 lbs.5.25"Bronze6"Tin Coat-Closed Mesh€35.76
HUBBELL WIRING DEVICE-KELLEMS 02216006 Support Grip Single Eye 0.52-0.62 In | AE4DUH 5JMH5 02216006790 lbs.6.25"Bronze7"Tin Coat-Closed Mesh€36.75
HUBBELL WIRING DEVICE-KELLEMS 02216008 Support Grip Single Eye 0.58-0.68 in | AE4DUJ 5JMH6 02216008790 lbs.6.5"Bronze7"Tin Coat-Closed Mesh€40.99
HUBBELL WIRING DEVICE-KELLEMS 02401014 Support Grip Single Eye 0.63-0.74 In | AE4DUM 5JMH9 02401014790 lbs.10"Stainless Steel8"--Closed Mesh€99.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 02401013 Support Grip Single Eye 0.50-0.62 In
€85.73 /unit