Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS 02202015 Cable Support Grip Lace Closure .75-.99In | AE8GDT 6D253

HUBBELL WIRING DEVICE-KELLEMS 02202015 Cable Support Grip Lace Closure .75-.99In

Item: AE8GDT Model: 02202015Cross Ref: 6D253
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Support Grip
Breaking Strength1020 lbs.
Cable Dia. Range0.75" to 0.99"
Eye Length8"
FinishTin Coat
Grip MaterialBronze
Grip StyleLace Closing
Mesh Length13"
StyleLace Closing, Split
TypeSingle Eye
Cable Diameter Range0.75" to 0.99"
Eye StyleSingle
MaterialTin Coated Bronze
StandardsCSA CERTIFIED

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.54
Ship length (cm)58.42
Ship width (cm)7.11
HS code7326901000
Country of OriginCN

Product Variants

ProductModelMesh LengthBreaking StrengthEye LengthCable Dia. RangeGrip StyleFinishGrip MaterialPrice
HUBBELL WIRING DEVICE-KELLEMS 02202013 Cable Support Grip Lace Closure .50-.62In | AE8GDQ 6D251 0220201310"530 lbs.7"0.5" to 0.62"Lace ClosingTin CoatBronze€65.28
HUBBELL WIRING DEVICE-KELLEMS 02202014 Cable Support Grip Lace Closure .63-.74In | AE8GDR 6D252 0220201410"790 lbs.8"0.63" to 0.74"Lace ClosingTin CoatBronze€77.92
HUBBELL WIRING DEVICE-KELLEMS 02202017 Cable Support Grip Lace Closure 1-1.24In | AE8GDU 6D254 0220201714"1610 lbs.9"1" to 1.24"Lace ClosingTin CoatBronze€81.08
HUBBELL WIRING DEVICE-KELLEMS 02202018 Cable Support Grip Lace Closure 1.25-1.49In | AE8GDV 6D255 0220201815"1610 lbs.10"1.25" to 1.49"Lace ClosingTin CoatBronze€95.48
HUBBELL WIRING DEVICE-KELLEMS 02202019 Cable Support Grip Lace Closure 1.5-1.74In | AE8GDW 6D256 0220201917"1610 lbs.12"1.5" to 1.74"Lace ClosingTin CoatBronze€98.12
HUBBELL WIRING DEVICE-KELLEMS 2202020 Cable Support Grip Lace Closure 1.75-1.99In | 4R766 0220202019"2150 lbs.14"1.75" to 1.99"Lace ClosingTin CoatBronze€154.63
HUBBELL WIRING DEVICE-KELLEMS 02202021 Cable Support Grip Lace Closure 2-2.49In | AE8GDY 6D258 0220202121"3260 lbs.16"2" to 2.49"Lace ClosingTin CoatBronze€175.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS 02202015 Cable Support Grip Lace Closure .75-.99In
€85.14 /unit