Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY HL10SS104K | AY8JPE

HUB CITY HL10SS104K Bushing Kit, 1.14 Inch Length, 1.25 Inch Bore Size, 3.23 Inch O.D, Stainless Steel

Item: AY8JPE Model: HL10SS104K
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€742.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing Kit
Accessory TypeHERA
Bushing TypeKeyless Bushing
For Use With Reducer(s) SizeSSHERA35*K, SSHERA45*K, SSHB2043*K
Housing MaterialCast Iron
Includes2 Bushings, Mounting Hardware And Hubcap Covers
Length Through Bore1.14"
MaterialStainless Steel
Outside Dia.3.23"
Overall Length1.14"
Service Factor1
TypeHelical Hypoid
Weight6 lbs.
Bore Size1 1/4"

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)15.24

Product Variants

ProductModelMaterialHousing MaterialPrice
HUB CITY HL40SS200K | AY8REY HL40SS200KStainless SteelCast Iron€1,514.48
HUB CITY HL10SS100K | AY8VXW HL10SS100KStainless SteelCast Iron€708.83
HUB CITY HL40SS107K | AY9HAF HL40SS107KStainless SteelCast Iron€1,375.59
HUB CITY HL40SS104K | AY9LDT HL40SS104KStainless SteelCast Iron€1,375.59
HUB CITY HL10SS106K | AY9LUF HL10SS106KStainless SteelCast Iron€708.83
HUB CITY HL40SS115K | AY9QKV HL40SS115KStainless SteelCast Iron€1,514.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY HL10SS104K Bushing Kit, 1.14 Inch Length, 1.25 Inch Bore Size, 3.23 Inch O.D, Stainless Steel
€742.85 /unit