Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 1003-02707 | BE2RZK

HUB CITY 1003-02707 Flange Cartridge Bearing, 15/16 Inch Bore Diameter, Cast Iron

Item: BE2RZK Model: 1003-02707
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€167.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Bearing

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)9.65
Ship length (cm)19.81
Ship width (cm)19.81

Product Variants

ProductModelMPNPrice
HUB CITY 1003-08811 | BD8LHF 1003-088111003-08811€141.41
HUB CITY 1003-02714 | BE6YMX 1003-027141003-02714-
RFQ
HUB CITY 1003-02706 | BE7HAA 1003-027061003-02706€131.02
HUB CITY 1003-04108 | BE9ZTG 1003-041081003-04108€101.60
HUB CITY 1003-08814 | BF2KXD 1003-088141003-08814€253.16
HUB CITY 1003-04103 | BF3QUF 1003-041031003-04103€77.09
HUB CITY 1003-04118 | BF4KNR 1003-041181003-04118€254.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 1003-02707 Flange Cartridge Bearing, 15/16 Inch Bore Diameter, Cast Iron
€167.82 /unit