Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 1001-00930 | BD8YAZ

HUB CITY 1001-00930 Pillow Block Bearing, 2 7/16 Inch Size

Item: BD8YAZ Model: 1001-00930
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€195.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)9.91
Ship length (cm)17.27
Ship width (cm)29.46

Product Variants

ProductModelMPNPrice
HUB CITY 1001-00730 | BD7CQC 1001-007301001-00730€177.28
HUB CITY 1540101020 | BE4KLK 15401010201540101020-
RFQ
HUB CITY 1004-06361 | BE4MWJ 1004-063611004-06361-
RFQ
HUB CITY 1001-05061 | BF2KWM 1001-050611001-05061-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 1001-00930 Pillow Block Bearing, 2 7/16 Inch Size
€195.53 /unit