HUB CITY 0270-09208 | AX9PVU

HUB CITY 0270-09208 Worm Reducer, 1.03 Hp, 1.500 Inch I.D, 0.875 Inch O.D, Stainless Steel

Item: AX9PVU Model: 0270-09208
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 35.55
Ship height (cm)38.1
Ship length (cm)50.8
Ship width (cm)38.1

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-09171 | AN8ARM 0270-091712.114 hp56CBWorm Right AngleStainless Steel€3,609.58
HUB CITY 0270-09183 | AN8ARN 0270-091832.114 hp56CCWorm Right AngleStainless Steel€3,609.58
HUB CITY 0270-09162 | AX6QUB 0270-09162------
RFQ
HUB CITY 0270-09161 | AX7FNQ 0270-09161------
RFQ
HUB CITY 0270-09166 | AX7FNR 0270-09166------
RFQ
HUB CITY 0270-09197 | AX7JQR 0270-09197------
RFQ
HUB CITY 0270-09204 | AX7LHM 0270-09204------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-09208 Worm Reducer, 1.03 Hp, 1.500 Inch I.D, 0.875 Inch O.D, Stainless Steel