HUB CITY 0270-08854 | AY3KBK

HUB CITY 0270-08854 Worm Reducer, 3.564 Hp, 1.000 Inch I.D, 1.125 Inch O.D, Stainless Steel

Item: AY3KBK Model: 0270-08854
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.38"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter1 1/8"
Input Hp3 141/250 hp
Input StyleC-Face Quill
Keyway1/4" x 1/8"
Motor Frame Size180TC
Mounting StyleA
Output175 RPM
Output Diameter1"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Rating1172 lbs.-in.
Ratio10:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleA

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-08619 | AN8ARE 0270-086191.342 hp56CBWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08630 | AN8ARF 0270-086301.653 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08631 | AN8ARG 0270-086311.342 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08633 | AN8ARH 0270-086330.967 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08749 | AN8ARJ 0270-08749------
RFQ
HUB CITY 0270-08751 | AN8ARK 0270-087511.342 hp56CAWorm Right AngleStainless Steel€3,074.36
HUB CITY 0270-08967 | AN8ARL 0270-08967------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-08854 Worm Reducer, 3.564 Hp, 1.000 Inch I.D, 1.125 Inch O.D, Stainless Steel