HUB CITY 0270-08750 | AX6WVA

HUB CITY 0270-08750 Worm Reducer, 1.653 Hp, 1.250 Inch I.D, 0.625 Inch O.D, Stainless Steel

Item: AX6WVA Model: 0270-08750
In Stock

Get it by Tuesday, Jun 10

€3,074.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.38"
Frame Size56C
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.5/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp1.653 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.1 1/4"
Output Rpm58.3 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio30:1
Series CodeSSW240
Service Factor1
Torque Rating1423 lbs.-in.

Shipping Info:

Ship weight (kg) 21.15
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-08619 | AN8ARE 0270-086191.342 hp56CBWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08630 | AN8ARF 0270-086301.653 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08631 | AN8ARG 0270-086311.342 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08633 | AN8ARH 0270-086330.967 hp56CCWorm Right AngleStainless Steel€2,263.60
HUB CITY 0270-08749 | AN8ARJ 0270-08749------
RFQ
HUB CITY 0270-08751 | AN8ARK 0270-087511.342 hp56CAWorm Right AngleStainless Steel€3,074.36
HUB CITY 0270-08967 | AN8ARL 0270-08967------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-08750 Worm Reducer, 1.653 Hp, 1.250 Inch I.D, 0.625 Inch O.D, Stainless Steel
€3,074.36 /unit