HUB CITY 0270-08500 | AY2XKZ

HUB CITY 0270-08500 Worm Reducer, 1.129 Hp, 1.438 Inch I.D, 0.625 Inch O.D, Stainless Steel

Item: AY2XKZ Model: 0270-08500
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter5/8"
Input Hp1.129 hp
Input StyleC-Face Quill
Keyway3/16" x 3/32"
Motor Frame Size56C
Mounting StyleB
Output58.3 RPM
Output Diameter1.438"
Output ShaftHollow Bore
Output Shaft DirectionLeft, Right
Output Torque Rating968 lbs.-in.
Ratio30:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleB

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-08115 | AN7TZN 0270-081151.333 hp56CCWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08119 | AN7YFE 0270-081190.674 hp56CCWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08110 | AN7YKQ 0270-08110------
RFQ
HUB CITY 0270-08100 | AN8APZ 0270-081002.464 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08101 | AN8AQA 0270-081011.887 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08105 | AN8AQB 0270-081050.916 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08106 | AN8AQC 0270-081060.769 hp56CBWorm Right AngleStainless Steel€1,856.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-08500 Worm Reducer, 1.129 Hp, 1.438 Inch I.D, 0.625 Inch O.D, Stainless Steel