HUB CITY 0270-08294 | AY4VNE

HUB CITY 0270-08294 Worm Reducer, 1.584 Hp, 1.500 Inch I.D, 0.625 Inch O.D, Stainless Steel

Item: AY4VNE Model: 0270-08294
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Frame Size56C
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.5/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp1.584 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.1 1/2"
Output Rpm87.5 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio20:1
Series CodeSSW210
Service Factor1
Torque Rating964 lbs.-in.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-08115 | AN7TZN 0270-081151.333 hp56CCWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08119 | AN7YFE 0270-081190.674 hp56CCWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08110 | AN7YKQ 0270-08110------
RFQ
HUB CITY 0270-08100 | AN8APZ 0270-081002.464 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08101 | AN8AQA 0270-081011.887 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08105 | AN8AQB 0270-081050.916 hp56CBWorm Right AngleStainless Steel€1,856.46
HUB CITY 0270-08106 | AN8AQC 0270-081060.769 hp56CBWorm Right AngleStainless Steel€1,856.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-08294 Worm Reducer, 1.584 Hp, 1.500 Inch I.D, 0.625 Inch O.D, Stainless Steel