HUB CITY 0270-07274 | AX8WTW

HUB CITY 0270-07274 Worm Reducer, 0.551 Hp, 0.625 Inch I.D, 0.625 Inch O.D, Stainless Steel

Item: AX8WTW Model: 0270-07274
In Stock

Get it by Friday, Jun 13

€1,781.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1.33"
Frame Size56C
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.5/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp0.551 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.5/8"
Output Rpm87.5 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio20:1
Series CodeSSW130
Service Factor1
Torque Rating320 lbs.-in.

Shipping Info:

Ship weight (kg) 8.1
Ship height (cm)27.94
Ship length (cm)27.94
Ship width (cm)22.86

Product Variants

ProductModelGear TypeMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0270-07270 | AN8ANZ 0270-07270-----€1,781.45
RFQ
HUB CITY 0270-07277 | AN8APB 0270-07277-----€1,781.45
RFQ
HUB CITY 0270-07314 | AN8APC 0270-07314-----€1,781.45
RFQ
HUB CITY 0270-07282 | AX4VRW 0270-07282-----€1,781.45
HUB CITY 0270-07222 | AX4YBK 0270-07222------
RFQ
HUB CITY 0270-07206 | AX4YTF 0270-07206-----€1,491.45
HUB CITY 0270-07198 | AX6ANA 0270-07198------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-07274 Worm Reducer, 0.551 Hp, 0.625 Inch I.D, 0.625 Inch O.D, Stainless Steel
€1,781.45 /unit