HUB CITY 0270-07001 | AY3JYZ

HUB CITY 0270-07001 Worm Reducer, 2.965 Hp, 0.875 Inch I.D, 1.000 Inch O.D, Stainless Steel

Item: AY3JYZ Model: 0270-07001
In Stock

Get it by Tuesday, Jun 10

€3,546.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.63"
Frame Size140TC
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.7/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp2.965 hp
Mounting TypeB
No. Of Gear Reductions1
Output Dia.1"
Output Rpm87.5 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LineStainless Steel Worm Gear Drive
Ratio20:1
Series CodeSSW260
Service Factor1
Torque Rating1836 lbs.-in.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)30.48

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-06763 | AM7BAT 0270-067632.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06752 | AN6FLC 0270-067521.695 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06760 | AN6YXN 0270-067603.614 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06761 | AN7CEF 0270-067612.965 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06753 | AN7LMH 0270-067531 21/50 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06751 | AN7NMA 0270-067512.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06714 | AN7YFU 0270-067142.487 hp56CAWorm Right AngleStainless Steel€3,546.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-07001 Worm Reducer, 2.965 Hp, 0.875 Inch I.D, 1.000 Inch O.D, Stainless Steel
€3,546.01 /unit