HUB CITY 0270-06632 | AX7EQM

HUB CITY 0270-06632 Worm Reducer, 1.695 Hp, 0.625 Inch I.D, 1.250 Inch O.D, Stainless Steel

Item: AX7EQM Model: 0270-06632
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.63"
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Diameter5/8"
Input Hp1 139/200 hp
Input StyleC-Face Quill
Keyway3/16" x 3/32"
Motor Frame Size56C
Mounting StyleC
Output43.75 RPM
Output Diameter1 1/4"
Output ShaftShaft
Output Shaft DirectionRight
Output Torque Rating1854 lbs.-in.
Overhung Load1150 lbs.-in.
Ratio40:1
ReductionSingle
Service Factor1
Standard_logoIP69K.png, USDA.png
StyleC

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)30.48

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-06763 | AM7BAT 0270-067632.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06752 | AN6FLC 0270-067521.695 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06760 | AN6YXN 0270-067603.614 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06761 | AN7CEF 0270-067612.965 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06753 | AN7LMH 0270-067531 21/50 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06751 | AN7NMA 0270-067512.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06714 | AN7YFU 0270-067142.487 hp56CAWorm Right AngleStainless Steel€3,546.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-06632 Worm Reducer, 1.695 Hp, 0.625 Inch I.D, 1.250 Inch O.D, Stainless Steel