HUB CITY 0270-02544 | AY8MFZ

HUB CITY 0270-02544 Worm Reducer, 7 Hp, 1.625 Inch I.D, 2.750 Inch O.D, Cast Iron

Item: AY8MFZ Model: 0270-02544
In Stock

Get it by Tuesday, Jun 10

€8,774.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 179.55
Ship height (cm)76.2
Ship length (cm)121.92
Ship width (cm)60.96

Product Variants

ProductModelMPNPrice
HUB CITY 0270-02521 | AY3XFQ 0270-025210270-02521-
RFQ
HUB CITY 0270-02541 | AY4CJZ 0270-025410270-02541-
RFQ
HUB CITY 0270-02546 | AY7EHN 0270-025460270-02546€9,769.47
HUB CITY 0270-02508 | AY7HMT 0270-025080270-02508-
RFQ
HUB CITY 0270-02511 | AY8JNL 0270-025110270-02511-
RFQ
HUB CITY 0270-02520 | AY8WYZ 0270-025200270-02520-
RFQ
HUB CITY 0270-02516 | AY8YZY 0270-025160270-02516€8,774.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-02544 Worm Reducer, 7 Hp, 1.625 Inch I.D, 2.750 Inch O.D, Cast Iron
€8,774.94 /unit