Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0259-00095 | AM9FGK

HUB CITY 0259-00095 Plug-In Shaft Kit, 1.125 Inch Shaft Dia., 9.07 Inch Length, Cast Iron

Item: AM9FGK Model: 0259-00095Cross Ref: 38R635
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Kit
Accessory TypeHERA
For Use With Reducer(s) SizeHERA45
Housing MaterialCast Iron
MaterialSteel
Overall Length9.07"
Service Factor1
Shaft Diameter1 1/8"
Weight4.1 lbs.

Shipping Info:

Ship weight (kg) 1.845
Ship height (cm)5.08
Ship length (cm)20.32
Ship width (cm)20.32

Product Variants

ProductModelMaterialFor Use With Reducer(s) SizeOverall LengthAccessory TypePrice
HUB CITY 0259-00092 | AM9DKP 0259-00092SteelHERA4510 7/25"HERA€89.97
HUB CITY 0259-00093 | AM9DKQ 0259-00093SteelHERA458.59"HERA€89.97
HUB CITY 0259-00094 | AM9FGJ 0259-00094SteelHERA4511 1/4"HERA€89.97
HUB CITY 0259-00096 | AM9FGL 0259-00096SteelHERA4513 1/2"HERA€95.37
HUB CITY 0259-00097 | AM9FGM 0259-00097SteelHERA4510 1/5"HERA€95.37
HUB CITY 0259-00098 | AM9FGN 0259-00098SteelHERA4514 3/25"HERA€105.27
HUB CITY 0259-00099 | AM9FGP 0259-00099SteelHERA4510.51"HERA€105.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00095 Plug-In Shaft Kit, 1.125 Inch Shaft Dia., 9.07 Inch Length, Cast Iron
€99.23 /unit