Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0259-00090 | AM9FGH

HUB CITY 0259-00090 Mounting Flange Kit, Size, 30, F Type, Cast Iron

Item: AM9FGH Model: 0259-00090
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€214.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Kit
Accessory TypeHERA
For Use With Reducer(s) SizeHERA45
MaterialCast Iron
Service Factor1
Weight4 lbs.

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMaterialFor Use With Reducer(s) SizeAccessory TypePrice
HUB CITY 0259-00088 | AM9FGF 0259-00088Cast IronHERA45HERA€170.95
HUB CITY 0259-00089 | AM9FGG 0259-00089Cast IronHERA45HERA€179.04
HUB CITY 0259-00141 | AN4LVD 0259-00141Cast IronHERA35HERA€116.08
HUB CITY 0259-00142 | AN4LVE 0259-00142Cast IronHERA35HERA€154.76
HUB CITY 0259-00143 | AN4LVF 0259-00143Cast IronHERA35HERA€114.99
HUB CITY 0259-00225 | AN8AMM 0259-00225Stainless SteelSSHERA35HERA€447.31
HUB CITY 0259-00228 | AN8AMN 0259-00228Stainless SteelSSHERA45HERA€658.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0259-00090 Mounting Flange Kit, Size, 30, F Type, Cast Iron
€214.34 /unit