HUB CITY 0250-56849 | AN8AKR

HUB CITY 0250-56849 Helical Hypoid Reducer, 4.23 HP, 0.626 Inch I.D, 1.438 Inch O.D, Stainless Steel

Item: AN8AKR Model: 0250-56849
In Stock

Get it by Tuesday, Jun 10

€3,016.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.509"
Frame Size56C
Gear Drive SizeSSHERA35
Housing Height5.93"
Housing Length7 1/5"
Housing MaterialStainless Steel
Housing Width6"
Input Dia.0.626"
Input Hp @ 1750 Rpm4.23 hp
Input StyleC Face Quill
Length Through Bore6"
Max. Input Hp4.23 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio7.5:1
Output Dia.1.438"
Output Rpm218.2 RPM
Output ShaftHollow Bore
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product LineHERA
Ratio8.02:1
Series CodeHERA35
Service Factor1
Torque Rating1100 lbs.-in.

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-56856 | AN7QMN 0250-5685629/50 hp56CStainless SteelES€2,739.79
HUB CITY 0250-56804 | AN8AKD 0250-568041 7/10 hp56CStainless SteelES€3,016.42
HUB CITY 0250-56808 | AN8AKE 0250-5680829/50 hp56CStainless SteelES€2,028.91
HUB CITY 0250-56817 | AN8AKF 0250-568174.23 hp56CStainless SteelES€3,016.42
HUB CITY 0250-56818 | AN8AKG 0250-568182.97 hp56CStainless SteelES€2,739.79
HUB CITY 0250-56821 | AN8AKH 0250-568211.17 hp56CStainless SteelES€2,739.79
HUB CITY 0250-56823 | AN8AKJ 0250-5682313/20 hp56CStainless SteelES€3,016.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-56849 Helical Hypoid Reducer, 4.23 HP, 0.626 Inch I.D, 1.438 Inch O.D, Stainless Steel
€3,016.42 /unit