HUB CITY 0250-55847 | AY7BCW

HUB CITY 0250-55847 Helical Hypoid Reducer, 4.45 HP, 1.126 Inch I.D, 2.188 Inch O.D, Cast Iron

Item: AY7BCW Model: 0250-55847
In Stock

Get it by Monday, Jun 16

€3,639.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance4.287"
Frame Size180TC
Gear Drive SizeHERA75
Housing Height11 3/8"
Housing Length13.61"
Housing MaterialCast Iron
Housing Width9 1/2"
Input Dia.1.126"
Input Hp @ 1750 Rpm4 9/20 hp
Input StyleC Face Quill
Length Through Bore9 1/2"
Max. Input Hp4 9/20 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio60:1
Output Dia.2.188"
Output Rpm29.7 RPM
Output ShaftHollow Bore
Output Torque Range5000 lbs.-in. to 10000 lbs.-in.
Product LineHERA
Ratio58.92:1
Series CodeHERA75
Service Factor1
Torque Rating8500 lbs.-in.
Weight171 lbs.
Hp Range3 hp to 5 hp
Input Hp4 9/20 hp
No. Of Gear Reductions2
Output Torque Range5000 lbs.-in. to 10000 lbs.-in.
Product TypeRight Angle
StyleES

Shipping Info:

Ship weight (kg) 76.95
Ship height (cm)46.36
Ship length (cm)50.8
Ship width (cm)42.16

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-55910 | AN8MKB 0250-559104 9/20 hp210TCCast IronES€5,396.67
HUB CITY 0250-55854 | AN9CLJ 0250-558544 9/20 hp180TCCast IronES€5,658.64
HUB CITY 0250-55706 | AX8FLG 0250-557064 19/20 hp56CCast IronES€5,411.55
HUB CITY 0250-55798 | AX9YAY 0250-557984 9/20 hp140TCCast IronES€5,658.64
HUB CITY 0250-55901 | AX9YAZ 0250-559017 1/50 hp210TCCast IronES€5,411.55
HUB CITY 0250-55826 | AY2LZK 0250-558264 9/20 hp180TCCast IronES€3,639.93
HUB CITY 0250-55962 | AY2VJC 0250-5596212 2/5 hp250TCCast IronES€5,411.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-55847 Helical Hypoid Reducer, 4.45 HP, 1.126 Inch I.D, 2.188 Inch O.D, Cast Iron
€3,639.93 /unit