HUB CITY 0250-55274 | AY7PRY

HUB CITY 0250-55274 Helical Hypoid Reducer, 3.16 HP, 1.376 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY7PRY Model: 0250-55274
Limited Availability
€2,059.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.675"
Gear Drive SizeHERA55
Housing Height9 3/8"
Housing Length10 13/25"
Housing MaterialCast iron
Housing Width7 1/2"
Input Diameter1.376"
Input Hp3 4/25 hp
Input StyleC-Face Coupled
Length Through Bore7 1/2"
Motor Frame Size210TC
Mounting TypePS
Output39.8 RPM
Output Diameter1.938"
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Output Torque Rating4500 lbs.-in.
Ratio43.97:1
ReductionDouble
Service Factor1
StylePS

Shipping Info:

Ship weight (kg) 42.75

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-55097 | AN4BLK 0250-55097----€3,061.89
RFQ
HUB CITY 0250-55216 | AX7YGB 0250-552166 14/25 hp210TCCast IronPS€3,061.89
HUB CITY 0250-55185 | AX8GFG 0250-551854.61 hp180TCCast IronPS€3,061.89
HUB CITY 0250-55099 | AX9EYJ 0250-55099----€2,059.49
HUB CITY 0250-55186 | AX9MDJ 0250-551863 4/25 hp180TCCast IronPS€3,061.89
HUB CITY 0250-55135 | AY3FPX 0250-55135----€3,061.89
HUB CITY 0250-55071 | AY6BKK 0250-550719 11/50 hp140TCCast IronPS€3,061.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-55274 Helical Hypoid Reducer, 3.16 HP, 1.376 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,059.49 /unit