HUB CITY 0250-54830 | AY7CRN

HUB CITY 0250-54830 Helical Hypoid Reducer, 12.89 HP, 1.376 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY7CRN Model: 0250-54830
In Stock

Get it by Wednesday, Jun 11

€2,781.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.675"
Frame Size210TC
Gear Drive SizeHERA55
Housing Height9 3/8"
Housing Length10 13/25"
Housing MaterialCast Iron
Housing Width7 1/2"
Input Dia.1.376"
Input Hp @ 1750 Rpm12.89 hp
Input StyleC Face Quill
Length Through Bore7 1/2"
Max. Input Hp12.89 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio10:1
Output Dia.1.938"
Output Rpm162.5 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio10.77:1
Series CodeHERA55
Service Factor1
Torque Rating4500 lbs.-in.
Weight90 lbs.

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-54658 | AN4GQH 0250-546583 4/25 hp140TCCast IronES€2,781.09
HUB CITY 0250-54660 | AN7EDY 0250-546602 9/25 hp140TCCast IronES€2,781.09
HUB CITY 0250-54789 | AN8WYB 0250-5478913 hp210TCCast IronES€2,059.49
HUB CITY 0250-54745 | AP2LDZ 0250-547454.61 hp180TCCast IronES€2,781.09
HUB CITY 0250-54619 | AX7ZYA 0250-546192 31/50 hp140TCCast IronES€3,061.89
HUB CITY 0250-54572 | AX8FJP 0250-545722 9/25 hp56CCast IronES€3,061.89
HUB CITY 0250-54705 | AX9BRE 0250-547054.61 hp180TCCast IronES€3,061.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-54830 Helical Hypoid Reducer, 12.89 HP, 1.376 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,781.09 /unit