HUB CITY 0250-54657 | AY9DNG

HUB CITY 0250-54657 Helical Hypoid Reducer, 4.61 HP, 0.876 Inch I.D, 1.938 Inch O.D, Cast Iron

Item: AY9DNG Model: 0250-54657
In Stock

Get it by Tuesday, Jun 10

€2,790.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.675"
Frame Size140TC
Gear Drive SizeHERA55
Housing Height9 3/8"
Housing Length10 13/25"
Housing MaterialCast Iron
Housing Width7 1/2"
Input Dia.0.876"
Input Hp @ 1750 Rpm4.61 hp
Input StyleC Face Quill
Length Through Bore7 1/2"
Max. Input Hp4.61 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio30:1
Output Dia.1.938"
Output Rpm58.1 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio30.14:1
Series CodeHERA55
Service Factor1
Torque Rating4500 lbs.-in.
Weight82 lbs.

Shipping Info:

Ship weight (kg) 36.9
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-54658 | AN4GQH 0250-546583 4/25 hp140TCCast IronES€2,781.09
HUB CITY 0250-54660 | AN7EDY 0250-546602 9/25 hp140TCCast IronES€2,781.09
HUB CITY 0250-54789 | AN8WYB 0250-5478913 hp210TCCast IronES€2,059.49
HUB CITY 0250-54745 | AP2LDZ 0250-547454.61 hp180TCCast IronES€2,781.09
HUB CITY 0250-54619 | AX7ZYA 0250-546192 31/50 hp140TCCast IronES€3,061.89
HUB CITY 0250-54572 | AX8FJP 0250-545722 9/25 hp56CCast IronES€3,061.89
HUB CITY 0250-54705 | AX9BRE 0250-547054.61 hp180TCCast IronES€3,061.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-54657 Helical Hypoid Reducer, 4.61 HP, 0.876 Inch I.D, 1.938 Inch O.D, Cast Iron
€2,790.36 /unit