HUB CITY 0250-54333 | AY6WJF

HUB CITY 0250-54333 Helical Hypoid Reducer, 2.86 HP, 0.749 Inch I.D, AS Mounting Type, Cast Iron

Item: AY6WJF Model: 0250-54333
In Stock

Get it by Tuesday, Jun 10

€1,724.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.263"
Gear Drive SizeHERA45
Housing Height6.938"
Housing Length8"
Housing MaterialCast Iron
Housing Width6 1/4"
Input Dia.0.749"
Input Hp @ 1750 Rpm2 43/50 hp
Input StyleShaft
Length Through Bore6 1/4"
Max. Input Hp2 43/50 hp
Mounting TypeAS
No. Of Gear Reductions2
Nominal Ratio30:1
Output Dia.1 1/2"
Output Rpm62.5 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio28.01:1
Series CodeHERA45
Service Factor1
Torque Rating2600 lbs.-in.
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpHousing MaterialMounting TypePrice
HUB CITY 0250-54318 | AM9FFM 0250-543182.01 hpCast IronAS€1,724.16
HUB CITY 0250-54326 | AM9FFN 0250-543262.01 hpCast IronAS€1,724.16
HUB CITY 0250-54420 | AM9FFT 0250-544204.11 hpCast IronAS€1,724.16
HUB CITY 0250-54315 | AX3ZTN 0250-543155 7/50 hpCast IronAS€1,724.16
HUB CITY 0250-54327 | AX6HHE 0250-543271.53 hpCast IronAS€1,724.16
HUB CITY 0250-54412 | AX6TEP 0250-544124.11 hpCast IronAS€1,724.16
HUB CITY 0250-54329 | AX7WBG 0250-543298 1/2 hpCast IronAS€1,724.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-54333 Helical Hypoid Reducer, 2.86 HP, 0.749 Inch I.D, AS Mounting Type, Cast Iron
€1,724.16 /unit