HUB CITY 0250-54274 | AM9FDX

HUB CITY 0250-54274 Helical Hypoid Reducer, 7.06 HP, 1.126 Inch I.D, PS Mounting Type, Cast Iron

Item: AM9FDX Model: 0250-54274
In Stock

Get it by Tuesday, Jun 10

€1,285.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.263"
Frame Size180TC
Gear Drive SizeHERA45
Housing Height6.938"
Housing Length8"
Housing MaterialCast Iron
Housing Width6 1/4"
Input Dia.1.126"
Input Hp @ 1750 Rpm7 3/50 hp
Input StyleC Face Coupled
Length Through Bore6 1/4"
Max. Input Hp7 3/50 hp
Mounting TypePS
No. Of Gear Reductions2
Nominal Ratio10:1
Output Dia.1.438"
Output Rpm154 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio11.36:1
Series CodeHERA45
Service Factor1
Torque Rating2600 lbs.-in.
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-54197 | AM9FDP 0250-541972 43/50 hp140TCCast IronPS€1,788.12
HUB CITY 0250-54200 | AM9FDQ 0250-542001 17/50 hp140TCCast IronPS€1,788.12
HUB CITY 0250-54227 | AM9FDR 0250-542275 7/50 hp140TCCast IronPS€1,788.12
HUB CITY 0250-54229 | AM9FDT 0250-542292 43/50 hp140TCCast IronPS€1,788.12
HUB CITY 0250-54232 | AM9FDU 0250-542321 17/50 hp140TCCast IronPS€1,788.12
HUB CITY 0250-54259 | AM9FDV 0250-542595 7/50 hp180TCCast IronPS€1,788.12
HUB CITY 0250-54283 | AM9FDZ 0250-542835 7/50 hp180TCCast IronPS€1,788.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-54274 Helical Hypoid Reducer, 7.06 HP, 1.126 Inch I.D, PS Mounting Type, Cast Iron
€1,285.43 /unit