HUB CITY 0250-54075 | AX7GFT

HUB CITY 0250-54075 Helical Hypoid Reducer, 5.14 HP, 0.876 Inch I.D, ES Mounting Type, Cast Iron

Item: AX7GFT Model: 0250-54075
In Stock

Get it by Thursday, Jun 12

€1,788.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3.263"
Frame Size140TC
Gear Drive SizeHERA45
Housing Height6.938"
Housing Length8"
Housing MaterialCast Iron
Housing Width6 1/4"
Input Dia.0.876"
Input Hp @ 1750 Rpm5 7/50 hp
Input StyleC Face Quill
Length Through Bore6 1/4"
Max. Input Hp5 7/50 hp
Mounting TypeES
No. Of Gear Reductions2
Nominal Ratio15:1
Output Dia.1 1/4"
Output Rpm112.2 RPM
Output ShaftHollow Bore
Output Torque Range2500 lbs.-in. to 5000 lbs.-in.
Product LineHERA
Ratio15.6:1
Series CodeHERA45
Service Factor1
Torque Rating2600 lbs.-in.
Weight42 lbs.

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeHousing MaterialMounting TypePrice
HUB CITY 0250-54037 | AM9DKH 0250-540372 43/50 hp56CCast IronES€1,624.14
HUB CITY 0250-54052 | AM9FCH 0250-54052----€1,788.12
RFQ
HUB CITY 0250-54053 | AM9FCJ 0250-54053----€1,788.12
RFQ
HUB CITY 0250-54055 | AM9FCK 0250-54055----€1,788.12
RFQ
HUB CITY 0250-54079 | AM9FCM 0250-540791.53 hp140TCCast IronES€1,788.12
HUB CITY 0250-54080 | AM9FCN 0250-540801 17/50 hp140TCCast IronES€1,788.12
HUB CITY 0250-54082 | AM9FCP 0250-540827 3/50 hp140TCCast IronES€1,788.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0250-54075 Helical Hypoid Reducer, 5.14 HP, 0.876 Inch I.D, ES Mounting Type, Cast Iron
€1,788.12 /unit