HUB CITY 0230-47187 | AY9MQP

HUB CITY 0230-47187 Worm Reducer, 2 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY9MQP Model: 0230-47187
In Stock

Get it by Friday, Jun 13

€1,847.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.63"
Frame Size140TC
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.7/8"
Input StyleC Face Quill
Max. Input Hp2 hp
Mounting TypeB
Output Dia.1.438"
Output Rpm58.3 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio30:1
Series Code260PCX
Service Factor1
Torque Rating1634 lbs.-in.
Weight38 lbs.

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)27.94
Ship length (cm)30.48
Ship width (cm)25.4

Product Variants

ProductModelMax. Input HpMounting TypeFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-07306 | AN7WHN 0230-073061 29/50 hpA56CWormCast Iron€1,599.67
HUB CITY 0230-07330 | AN7WNP 0230-07330-----€1,847.63
RFQ
HUB CITY 0230-07233 | AN7XLR 0230-072332 hpB180TCWormCast Iron€1,455.50
HUB CITY 0230-07637 | AN7XZM 0230-076375 hpR56CWormCast Iron€1,722.02
HUB CITY 0230-07246 | AN7YFH 0230-072461 29/50 hpC56CWormCast Iron€1,260.16
HUB CITY 0230-06955 | AN7YLD 0230-069552.83 hpA-WormCast Iron€1,211.03
HUB CITY 0230-07315 | AN7YRJ 0230-073152.83 hpA56CWormCast Iron€1,599.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-47187 Worm Reducer, 2 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Cast Iron
€1,847.63 /unit