HUB CITY 0230-30747 | AY8PQM

HUB CITY 0230-30747 Worm Reducer, 0.79 Hp, 1.438 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY8PQM Model: 0230-30747
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Diameter5/8"
Input Hp79/100 hp
Input StyleC-Face Quill
Motor Frame Size56C
Output5.83 RPM
Output Diameter1.438"
Output ShaftHollow Bore
Output Torque Rating4794 lbs.-in.
Ratio300:1
Service Factor1

Shipping Info:

Ship weight (kg) 44.55

Product Variants

ProductModelMax. Input HpFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-30415 | AN7YLE 0230-30415----€2,579.98
RFQ
HUB CITY 0230-30824 | AN8DJY 0230-30824-----
RFQ
HUB CITY 0230-30343 | AY3ZRP 0230-30343----€2,979.86
HUB CITY 0230-30531 | AY4VKF 0230-30531-----
RFQ
HUB CITY 0230-30615 | AY6EMH 0230-30615-----
RFQ
HUB CITY 0230-30550 | AY6ZNK 0230-30550-----
RFQ
HUB CITY 0230-30515 | AY7CPV 0230-30515-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-30747 Worm Reducer, 0.79 Hp, 1.438 Inch I.D, 0.625 Inch O.D, Cast Iron