HUB CITY 0230-30582 | AY7VFY

HUB CITY 0230-30582 Worm Reducer, 2.45 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Cast Iron

Item: AY7VFY Model: 0230-30582
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Frame Size140TC
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.7/8"
Input StyleC Face Quill
Max. Input Hp2 9/20 hp
Output Dia.1.438"
Output Rpm23.3 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio75:1
Series Code3200
Service Factor1
Torque Rating4343 lbs.-in.
Weight90 lbs.
Center Distance RangeAbove 3.25"
Output Torque Range2500 to 5000 lbs.-in.
Product TypeRight Angle

Shipping Info:

Ship weight (kg) 40.5

Product Variants

ProductModelMax. Input HpFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-30415 | AN7YLE 0230-30415----€2,579.98
RFQ
HUB CITY 0230-30824 | AN8DJY 0230-30824-----
RFQ
HUB CITY 0230-30343 | AY3ZRP 0230-30343----€2,979.86
HUB CITY 0230-30531 | AY4VKF 0230-30531-----
RFQ
HUB CITY 0230-30615 | AY6EMH 0230-30615-----
RFQ
HUB CITY 0230-30550 | AY6ZNK 0230-30550-----
RFQ
HUB CITY 0230-30515 | AY7CPV 0230-30515-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-30582 Worm Reducer, 2.45 Hp, 1.438 Inch I.D, 0.875 Inch O.D, Cast Iron