HUB CITY 0230-30525 | AY8FTP

HUB CITY 0230-30525 Worm Reducer, 1.12 Hp, 1.938 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY8FTP Model: 0230-30525
In Stock

Get it by Monday, Jun 16

€3,323.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Frame Size56C
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Max. Input Hp1 3/25 hp
Output Dia.1.938"
Output Rpm8.75 RPM
Output ShaftHollow Bore
Product LinePowercubex Worm Gear Drive
Ratio200:1
Ratio Range100:1 to 250:1
Series Code3200
Service Factor1
Torque Rating4766 lbs.-in.
Weight90 lbs.
Center Distance RangeAbove 3.25"
Output Torque Range2500 to 5000 lbs.-in.
Product TypeRight Angle

Shipping Info:

Ship weight (kg) 40.5
Ship height (cm)27.94
Ship length (cm)41.28
Ship width (cm)39.37

Product Variants

ProductModelMax. Input HpFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-30415 | AN7YLE 0230-30415----€2,579.98
RFQ
HUB CITY 0230-30824 | AN8DJY 0230-30824-----
RFQ
HUB CITY 0230-30343 | AY3ZRP 0230-30343----€2,979.86
HUB CITY 0230-30531 | AY4VKF 0230-30531-----
RFQ
HUB CITY 0230-30615 | AY6EMH 0230-30615-----
RFQ
HUB CITY 0230-30550 | AY6ZNK 0230-30550-----
RFQ
HUB CITY 0230-30515 | AY7CPV 0230-30515-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-30525 Worm Reducer, 1.12 Hp, 1.938 Inch I.D, 0.625 Inch O.D, Cast Iron
€3,323.42 /unit