HUB CITY 0230-30125 | AY9MMM

HUB CITY 0230-30125 Worm Reducer, 1.12 Hp, 1.375 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AY9MMM Model: 0230-30125
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance3 1/4"
Gear TypeDouble Worm
Housing MaterialCast Iron
Input Diameter5/8"
Input Hp1 3/25 hp
Input StyleShaft
Output8.75 RPM
Output Diameter1 3/8"
Output ShaftShaft
Output Torque Rating4766 lbs.-in.
Ratio200:1
Service Factor1

Shipping Info:

Ship weight (kg) 38.25
Ship height (cm)34.29
Ship length (cm)35.56
Ship width (cm)31.12

Product Variants

ProductModelMax. Input HpFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-30415 | AN7YLE 0230-30415----€2,579.98
RFQ
HUB CITY 0230-30824 | AN8DJY 0230-30824-----
RFQ
HUB CITY 0230-30343 | AY3ZRP 0230-30343----€2,979.86
HUB CITY 0230-30531 | AY4VKF 0230-30531-----
RFQ
HUB CITY 0230-30615 | AY6EMH 0230-30615-----
RFQ
HUB CITY 0230-30550 | AY6ZNK 0230-30550-----
RFQ
HUB CITY 0230-30515 | AY7CPV 0230-30515-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-30125 Worm Reducer, 1.12 Hp, 1.375 Inch I.D, 0.625 Inch O.D, Cast Iron