HUB CITY 0230-02358 | AP2QRY

HUB CITY 0230-02358 Worm Reducer, 0.57 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AP2QRY Model: 0230-02358
In Stock

Get it by Tuesday, Jun 10

€1,256.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.06"
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleShaft
Keyway Size3/16" x 3/32"
Max. Input Hp0.57 hp
Mounting TypeA
No. Of Gear Reductions1
Output Dia.1"
Output Rpm29.2 RPM
Output ShaftHollow Bore
Output Shaft DirectionLeft Or Right
Product LinePowercubex Worm Gear Drive
Ratio60:1
Series Code210PCX
Service Factor1
Torque Rating773 lbs.-in.
Weight24 lbs.

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)22.86
Ship length (cm)26.67
Ship width (cm)24.13

Product Variants

ProductModelMax. Input HpMounting TypeFrame SizeGear TypeHousing MaterialPrice
HUB CITY 0230-02577 | AK7NBF 0230-025773.89 hpA140TCWormCast Iron€898.14
HUB CITY 0230-03184 | AN7VVC 0230-031840.83 hpR56CWormCast Iron€1,531.02
HUB CITY 0230-02569 | AN7WHE 0230-025691 1/2 hpA56CWormCast Iron€898.14
HUB CITY 0230-02963 | AN7XQT 0230-029632 1/2 hpL56CWormCast Iron€1,531.02
HUB CITY 0230-02644 | AN7XYH 0230-026440.83 hpC56CWormCast Iron€898.14
HUB CITY 0230-02961 | AN7YFT 0230-029613.89 hpL56CWormCast Iron€1,531.02
HUB CITY 0230-02603 | AN7ZZM 0230-026032 1/2 hpB56CWormCast Iron€987.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-02358 Worm Reducer, 0.57 Hp, 1.000 Inch I.D, 0.625 Inch O.D, Cast Iron
€1,256.32 /unit