HUB CITY 0230-01549 | AN8VTR

HUB CITY 0230-01549 Worm Reducer, 0.75 Hp, 0.750 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AN8VTR Model: 0230-01549
In Stock

Get it by Thursday, Jun 12

€890.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1 3/4"
Frame Size56C
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp3/4 hp
Mounting TypeC
No. Of Gear Reductions1
Output Dia.3/4"
Output Rpm58.3 RPM
Output ShaftShaft
Output Shaft DirectionRight
Product LinePowercubex Worm Gear Drive
Ratio30:1
Series Code180PCX
Service Factor1
Torque Rating557 lbs.-in.
Weight16 lbs.

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)22.86
Ship length (cm)26.67
Ship width (cm)24.13

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialFrame SizePrice
HUB CITY 0230-01610 | AN7XWP 0230-0161011/20 hpAWormCast Iron56C€1,145.28
HUB CITY 0230-01511 | AN7XZC 0230-015111 hpBWormCast Iron56C€890.09
HUB CITY 0230-01543 | AN7YFR 0230-015432.57 hpCWormCast Iron56C€770.64
HUB CITY 0230-01606 | AN7YLC 0230-016061 1/4 hpAWormCast Iron56C€1,041.15
HUB CITY 0230-01612 | AN8AUT 0230-016120.37 hpAWormCast Iron56C€1,041.15
HUB CITY 0230-01514 | AN8BTR 0230-0151411/20 hpBWormCast Iron56C€770.64
HUB CITY 0230-01353 | AN8BVY 0230-013531.63 hpAWormCast Iron-€708.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-01549 Worm Reducer, 0.75 Hp, 0.750 Inch I.D, 0.625 Inch O.D, Cast Iron
€890.09 /unit