HUB CITY 0230-00161 | AN8UHA

HUB CITY 0230-00161 Worm Reducer, 0.51 Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron

Item: AN8UHA Model: 0230-00161
In Stock

Get it by Tuesday, Jun 10

€819.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance1.33"
Frame Size56C
Gear TypeWorm
Housing MaterialCast Iron
Input Dia.5/8"
Input StyleC Face Quill
Keyway Size3/16" x 3/32"
Max. Input Hp0.51 hp
Mounting TypeC
No. Of Gear Reductions1
Output Dia.5/8"
Output Rpm87.5 RPM
Output ShaftShaft
Output Shaft DirectionRight
Product LinePowercubex Worm Gear Drive
Ratio20:1
Series Code130PCX
Service Factor1
Torque Rating275 lbs.-in.
Weight12 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)22.86
Ship length (cm)26.67
Ship width (cm)24.13

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialFrame SizePrice
HUB CITY 0230-00001 | AN8CHP 0230-000011 19/50 hpAWormCast Iron-€673.94
HUB CITY 0230-00089 | AN8FJN 0230-000890.51 hpAWormCast Iron56C€819.31
HUB CITY 0230-00088 | AN8JBC 0230-0008813/20 hpAWormCast Iron56C€819.31
HUB CITY 0230-00159 | AN8UZL 0230-0015943/50 hpCWormCast Iron56C€709.37
HUB CITY 0230-00085 | AN8XPW 0230-000851 19/50 hpAWormCast Iron56C€819.31
HUB CITY 0230-00003 | AN8XWT 0230-0000343/50 hpAWormCast Iron-€673.94
HUB CITY 0230-00013 | AN8YHL 0230-000131 19/50 hpBWormCast Iron-€673.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0230-00161 Worm Reducer, 0.51 Hp, 0.625 Inch I.D, 0.625 Inch O.D, Cast Iron
€819.31 /unit